text.skipToContent text.skipToNavigation


6404-06-06-SS

Pipe

Item #100143689
each
    Shipment Options

Product details

  • Female O-Ring Boss to Male Pipe w/ 3/8" Male Pipe & 3/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 3/8 O-Ring Boss(f)
3/8 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.395 in
Pipe Size 3/8 in
Hex Size 7/8 in
Port Size 3/8
(Print) Port 3/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison