Product details
- Female O-Ring Boss to Male Pipe w/ 1/2" Male Pipe & 1/2" Port Size
- Stainless Steel
Specifications
Port Size | 1/2 |
Overall Length | 1.7 in |
Hex Size | 1 in |
Pipe Size | 0.5 in |
No. of Ends | 2 |
Fitting Type | Straight |
Fitting Description | Female O-Ring Boss to Male Pipe |
SAE Reference No. | N/A |
Material | Stainless Steel |
End Types | NPT & O-Ring Boss |
End Size | 1/2 NPT(m), 1/2 O-Ring Boss(f) |
Weight | 0.21 LB |