Product details
- Female O-Ring Boss to Male Pipe w/ 3/4" Male Pipe & 1/2" Port Size
Specifications
End Types | NPT & O-Ring Boss |
Overall Length | 1.69 in |
End Size | 1/2 O-Ring Boss(f), 3/4 NPT(m) |
SAE Reference No. | N/A |
No. of Ends | 2 |
Material | Steel |
Hex Size | 1 1/8 in |
Pipe Size | 0.75 in |
Fitting Description | Female O-Ring Boss to Male Pipe |
Port Size | 1/2 |
Fitting Type | Straight |
Weight | 0.25 LB |