text.skipToContent text.skipToNavigation


6404-10-12

Pipe

Item #100143697
each
    Shipment Options

Product details

  • Female O-Ring Boss to Male Pipe w/ 3/4" Male Pipe & 5/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 5/8 O-Ring Boss(f)
3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.72 in
Pipe Size 3/4 in
Hex Size 1 1/8 in
Port Size 5/8
(Print) Port 5/8 in
Weight 0.233 LB

You May Also Like