text.skipToContent text.skipToNavigation


6404-14-12

Pipe

Item #100143700
each
    Shipment Options

Alternate Products

Product details

  • Female O-Ring Boss to Male Pipe w/ 3/4" Male Pipe & 7/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 7/8 O-Ring Boss(f)
3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 2.04 in
Pipe Size 3/4 in
Hex Size 1 1/2 in
Port Size 7/8
(Print) Port 7/8 in
Weight 0.26 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison