text.skipToContent text.skipToNavigation


6404-24-24

Pipe

Item #100143706
each
    Shipment Options

Product details

  • Female O-Ring Boss to Male Pipe w/ 1 1/2" Male Pipe & 1 1/2" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 1 1/2 NPT(m)
1 1/2 O-Ring Boss(f)
Material Steel
SAE Reference No. N/A
Overall Length 2.3 in
Pipe Size 1 1/2 in
Hex Size 2 1/4 in
Port Size 1 1/2
(Print) Port 1 1/2 in
Weight 0.975 LB

You May Also Like