text.skipToContent text.skipToNavigation


6404-32-32

Pipe

Item #100143707
each
    Shipment Options

Product details

  • Female O-Ring Boss to Male Pipe w/ 2" Male Pipe & 2" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 2 O-Ring Boss(f)
2 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 2.66 in
Pipe Size 2 in
Hex Size 2 7/8 in
Port Size 2
(Print) Port 2 in
Weight 1.28 LB

You May Also Like