Product details
- Female Pipe to Male O-Ring Boss w/ 1/4" Female Pipe & 1/8" Port Size
Specifications
End Size | 1/8 O-Ring Boss(m), 1/4 NPT(f) |
Material | Steel |
Overall Length | 1.23 in |
End Types | NPT & O-Ring Boss |
Pipe Size | 0.25 in |
No. of Ends | 2 |
Fitting Type | Straight |
Port Size | 1/8 |
Fitting Description | Female Pipe to Male O-Ring Boss |
SAE Reference No. | N/A |
Hex Size | 3/4 in |
Weight | 0.094 LB |