text.skipToContent text.skipToNavigation


6405-05-02-O

Pipe

Item #100143715
each

Alternate Products

Product details

  • Female Pipe to Male O-Ring Boss w/ 1/8" Female Pipe & 5/16" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 5/16 O-Ring Boss(m)
1/8 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 0.937 in
Pipe Size 1/8 in
Hex Size 5/8 in
Port Size 5/16
(Print) Port 5/16 in
Weight 0.07 LB

You May Also Like