text.skipToContent text.skipToNavigation


6405-05-06-O

Pipe

Item #100143718
each
    Shipment Options

Product details

  • Female Pipe to Male O-Ring Boss w/ 3/8" Female Pipe & 5/16" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 3/8 NPT(f)
5/16 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.34 in
Pipe Size 3/8 in
Hex Size 7/8 in
Port Size 5/16
(Print) Port 5/16 in
Weight 0.131 LB

You May Also Like