text.skipToContent text.skipToNavigation


6405-06-02-O

Pipe

Item #100143719
each

Alternate Products

Product details

  • Female Pipe to Male O-Ring Boss w/ 1/8" Female Pipe & 3/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 3/8 O-Ring Boss(m)
1/8 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 0.73 in
Pipe Size 1/8 in
Hex Size 11/16 in
Port Size 3/8
(Print) Port 3/8 in
Weight 0.042 LB

You May Also Like