text.skipToContent text.skipToNavigation


6405-06-04-O-SS

Pipe

Item #100143721
each

Product details

  • Female Pipe to Male O-Ring Boss w/ 1/4" Female Pipe & 3/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 3/8 O-Ring Boss(m)
1/4 NPT(f)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.15 in
Pipe Size 1/4 in
Hex Size 3/4 in
Port Size 3/8
(Print) Port 3/8 in
Weight 0.089 LB

You May Also Like