text.skipToContent text.skipToNavigation


6405-06-08-O-SS

Pipe

Item #100143725
each
    Shipment Options

Product details

  • Female Pipe to Male O-Ring Boss w/ 1/2" Female Pipe & 3/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 3/8 O-Ring Boss(m)
1/2 NPT(f)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.4 in
Pipe Size 1/2 in
Hex Size 1 1/8 in
Port Size 3/8
(Print) Port 3/8 in
Weight 0.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison