text.skipToContent text.skipToNavigation


6405-08-02-O

Pipe

Item #100143726
each
    Shipment Options

Product details

  • Female Pipe to Male O-Ring Boss w/ 1/8" Female Pipe & 1/2" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 1/2 O-Ring Boss(m)
1/8 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 0.81 in
Pipe Size 1/8 in
Hex Size 7/8 in
Port Size 1/2
(Print) Port 1/2 in
Weight 0.1 LB

You May Also Like