text.skipToContent text.skipToNavigation


6405-10-06-O-SS

Pipe

Item #100143738
each

Product details

  • Female Pipe to Male O-Ring Boss w/ 3/8" Female Pipe & 5/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 3/8 NPT(f)
5/8 O-Ring Boss(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.55 in
Pipe Size 3/8 in
Hex Size 1 1/8 in
Port Size 5/8
(Print) Port 5/8 in
Weight 0.18 LB

You May Also Like