Product details
- Female Pipe to Male O-Ring Boss w/ 3/8" Female Pipe & 5/8" Port Size
Specifications
Fitting Description | Female Pipe to Male O-Ring Boss |
End Types | NPT & O-Ring Boss |
Fitting Type | Straight |
Overall Length | 1.55 in |
Material | Steel |
Hex Size | 1 1/8 in |
End Size | 3/8 NPT(f), 5/8 O-Ring Boss(m) |
Port Size | 5/8 |
SAE Reference No. | N/A |
No. of Ends | 2 |
Pipe Size | 0.375 in |
Weight | 0.292 LB |