Product details
- Female Pipe to Male O-Ring Boss w/ 3/8" Female Pipe & 3/4" Port Size
- Stainless Steel
Specifications
Port Size | 3/4 |
Fitting Description | Female Pipe to Male O-Ring Boss |
Fitting Type | Straight |
Overall Length | 1.09 in |
SAE Reference No. | N/A |
Pipe Size | 0.375 in |
No. of Ends | 2 |
End Types | NPT & O-Ring Boss |
End Size | 3/8 NPT(f), 3/4 O-Ring Boss(m) |
Material | Stainless Steel |
Hex Size | 1 1/4 in |
Weight | 0.3 LB |