Product details
- Female Pipe to Male O-Ring Boss w/ 1/2" Female Pipe & 3/4" Port Size
- Stainless Steel
Specifications
End Size | 1/2 NPT(f), 3/4 O-Ring Boss(m) |
Fitting Type | Straight |
Hex Size | 1 1/4 in |
End Types | NPT & O-Ring Boss |
Overall Length | 1.35 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
Pipe Size | 0.5 in |
Material | Stainless Steel |
Fitting Description | Female Pipe to Male O-Ring Boss |
Port Size | 3/4 |
Weight | 0.28 LB |