text.skipToContent text.skipToNavigation


6405-14-12-O

Pipe

Item #100143752

Alternate Products

Product details

  • Female Pipe to Male O-Ring Boss w/ 3/4" Female Pipe & 7/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 7/8 O-Ring Boss(m)
3/4 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.593 in
Pipe Size 3/4 in
Hex Size 1 3/8 in
Port Size 7/8
(Print) Port 7/8 in
Weight 0.384 LB

You May Also Like