text.skipToContent text.skipToNavigation


6405-14-16-O

Pipe

Item #100143753
each

Product details

  • Female Pipe to Male O-Ring Boss w/ 1" Female Pipe & 7/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 1 NPT(f)
7/8 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.9 in
Pipe Size 1 in
Hex Size 1 5/8 in
Port Size 7/8
(Print) Port 7/8 in
Weight 0.55 LB

You May Also Like