text.skipToContent text.skipToNavigation


6405-16-16-O-SS

Pipe

Item #100143761

Product details

  • Female Pipe to Male O-Ring Boss w/ 1" Female Pipe & 1" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 1 O-Ring Boss(m)
1 NPT(f)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.843 in
Pipe Size 1 in
Hex Size 1 5/8 in
Port Size 1
(Print) Port 1 in
Weight 0.535 LB

You May Also Like