text.skipToContent text.skipToNavigation


6405-16-24-O

Pipe

Item #100143763

Product details

  • Female Pipe to Male O-Ring Boss w/ 1 1/2" Female Pipe & 1" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 1 O-Ring Boss(m)
1 1/2 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 2.28 in
Pipe Size 1 1/2 in
Hex Size 2 3/8 in
Port Size 1
(Print) Port 1 in
Weight 1.4 LB

You May Also Like