text.skipToContent text.skipToNavigation


6405-20-12-O

Pipe

Item #100143764
each
    Shipment Options

Product details

  • Female Pipe to Male O-Ring Boss w/ 3/4" Female Pipe & 1 1/4" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 3/4 NPT(f)
1 1/4 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.19 in
Pipe Size 3/4 in
Hex Size 1 7/8 in
Port Size 1 1/4
(Print) Port 1 1/4 in
Weight 0.604 LB

You May Also Like