text.skipToContent text.skipToNavigation


6405-20-16-O-SS

Pipe

Item #100143766
each
    Shipment Options

Product details

  • Female Pipe to Male O-Ring Boss w/ 1" Female Pipe & 1 1/4" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 1 NPT(f)
1 1/4 O-Ring Boss(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1 in
Pipe Size 1 in
Hex Size 1 7/8 in
Port Size 1 1/4
(Print) Port 1 1/4 in
Weight 0.72 LB

You May Also Like