Product details
- Female Pipe to Male O-Ring Boss w/ 1 1/2" Female Pipe & 1 1/4" Port Size
Specifications
Hex Size | 2 3/8 in |
SAE Reference No. | N/A |
Port Size | 1 1/4 |
No. of Ends | 2 |
End Types | NPT & O-Ring Boss |
Pipe Size | 1.5 in |
End Size | 1 1/4 O-Ring Boss(m), 1 1/2 NPT(f) |
Material | Steel |
Fitting Type | Straight |
Overall Length | 2.28 in |
Fitting Description | Female Pipe to Male O-Ring Boss |
Weight | 1.5 LB |