text.skipToContent text.skipToNavigation


6405-24-12-O

Pipe

Item #100143772
each
    Shipment Options

Product details

  • Female Pipe to Male O-Ring Boss w/ 3/4" Female Pipe & 1 1/2" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 1 1/2 O-Ring Boss(m)
3/4 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 1 in
Pipe Size 3/4 in
Hex Size 2 1/8 in
Port Size 1 1/2
(Print) Port 1 1/2 in
Weight 0.68 LB

You May Also Like