text.skipToContent text.skipToNavigation


6405-32-24-O

Pipe

Item #100143780

Product details

  • Female Pipe to Male O-Ring Boss w/ 1 1/2" Female Pipe & 2" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female Pipe to Male O-Ring Boss
End Size 2 O-Ring Boss(m)
1 1/2 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 2 in
Pipe Size 1 1/2 in
Hex Size 2 3/4 in
Port Size 2
(Print) Port 2 in
Weight 2.0 LB

You May Also Like