text.skipToContent text.skipToNavigation


6408-02-O-SS

Straight Thread O-Ring

Item #100143783
each
    Shipment Options

Product details

  • Hex Head Plug for 1/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Hex Size 7/16 in
Material Stainless Steel
Overall Length 0.6 in
Port Size 1/8
Weight 0.017 LB

You May Also Like