text.skipToContent text.skipToNavigation


6408-03-O

Straight Thread O-Ring

Item #100143784

Alternate Products

Product details

  • Hex Head Plug for 3/16" Port Size

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Tube Outside Diameter 3/16 in
Length 0.6 in
Hex Size 1/2 in
O-Ring Boss Thread 3/8-24
Material Steel
Overall Length 0.6 in
Port Size 3/16
Weight 0.025 LB

You May Also Like