text.skipToContent text.skipToNavigation


6408-04-O-SS

Straight Thread O-Ring

Item #100143786
each

Product details

  • Hex Head Plug for 1/4" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Tube Outside Diameter 1/4 in
Length 0.67 in
Hex Size 9/16 in
O-Ring Boss Thread 7/16-20
Material Stainless Steel
Overall Length 0.67 in
Port Size 1/4
(Print) Port 1/4 in
Weight 0.037 LB

You May Also Like