text.skipToContent text.skipToNavigation


6408-05-O-SS

Straight Thread O-Ring

Item #100143788

Product details

  • Hex Head Plug for 5/16" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 5/16 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Hex Size 5/8 in
Material Stainless Steel
Overall Length 0.67 in
Port Size 5/16
(Print) Port 5/16 in
Weight 0.046 LB

You May Also Like