text.skipToContent text.skipToNavigation


6408-08-O-SS

Straight Thread O-Ring

Item #100143792
each

Product details

  • Hex Head Plug for 1/2" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Tube Outside Diameter 1/2 in
Length 0.8 in
Hex Size 7/8 in
O-Ring Boss Thread 3/4-16
Material Stainless Steel
Overall Length 0.8 in
Port Size 1/2
(Print) Port 1/2 in
Weight 0.1 LB

You May Also Like