text.skipToContent text.skipToNavigation


6408-10-O-SS

Straight Thread O-Ring

Item #100143794
each

Product details

  • Hex Head Plug for 5/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 5/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Tube Outside Diameter 5/8 in
Length 0.94 in
Hex Size 1 in
O-Ring Boss Thread 7/8-14
Material Stainless Steel
Overall Length 0.94 in
Port Size 5/8
(Print) Port 5/8 in
Weight 0.18 LB

You May Also Like