text.skipToContent text.skipToNavigation


6408-24-O-SS

Straight Thread O-Ring

Item #100143803

Product details

  • Hex Head Plug for 1 1/2" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Head Plug
End Size 1 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109A
Hex Size 2 1/8 in
Material Stainless Steel
Overall Length 1.27 in
Port Size 1 1/2
(Print) Port 1 1/2 in
Weight 1.1 LB

You May Also Like