Product details
- Hex Socket Plug for 3/16" Port Size
- Stainless Steel
Specifications
Hex Size | 1/8 in |
Overall Length | 0.38 in |
Material | Stainless Steel |
Fitting Angle | Straight |
Fitting Type | Plug |
Fitting Description | Hex Socket Plug |
End Size | 1/8 O-Ring Boss(m) |
No. of Ends | 1 |
End Types | O-Ring Boss |
Port Size | 3/16 |
SAE Reference No. | 090109B |
Weight | 0.01 LB |