text.skipToContent text.skipToNavigation


6408-H04-O-SS

Straight Thread O-Ring

Item #100143811
each
    Shipment Options

Product details

  • Hex Socket Plug for 1/4" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109B
Hex Size 3/16 in
Material Stainless Steel
Overall Length 0.45 in
Port Size 1/4
(Print) Port 1/4 in
Weight 0.01 LB

You May Also Like