Product details
- Hex Socket Plug for 3/8" Port Size
- Stainless Steel
Specifications
End Size | 3/8 O-Ring Boss(m) |
Fitting Angle | Straight |
Fitting Description | Hex Socket Plug |
Port Size | 3/8 |
SAE Reference No. | 090109B |
Hex Size | 1/4 in |
End Types | O-Ring Boss |
Fitting Type | Plug |
Overall Length | 0.49 in |
No. of Ends | 1 |
Material | Stainless Steel |
Weight | 0.029 LB |