text.skipToContent text.skipToNavigation


6408-H08-O-SS

Straight Thread O-Ring

Item #100143817
each

Product details

  • Hex Socket Plug for 1/2" Port Size
  • Stainless Steel

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 1/2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109B
Hex Size 5/16 in
Material Stainless Steel
Overall Length 0.56 in
Port Size 1/2
(Print) Port 1/2 in
Weight 0.061 LB

You May Also Like