text.skipToContent text.skipToNavigation


6408-H14-O

Straight Thread O-Ring

Item #100143820
each
    Shipment Options

Alternate Products

Product details

  • Hex Socket Plug for 7/8" Port Size

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 7/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109B
Tube Outside Diameter 7/8 in
Length 0.76 in
Hex Size 9/16 in
O-Ring Boss Thread 1 3/16-12
Material Steel
Overall Length 0.76 in
Port Size 7/8
(Print) Port 7/8 in
Weight 0.19 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison