text.skipToContent text.skipToNavigation


6408-H32-O

Straight Thread O-Ring

Item #100143825
each

Alternate Products

Product details

  • Hex Socket Plug for 2" Port Size

Specifications

No. of Ends 1
End Types O-Ring Boss
Fitting Type Plug
Fitting Description Hex Socket Plug
End Size 2 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. 090109B
Tube Outside Diameter 2 in
Length 0.76 in
Hex Size 3/4 in
O-Ring Boss Thread 2 1/2-12
Material Steel
Overall Length 0.76 in
Port Size 2
(Print) Port 2 in
Weight 1.14 LB

You May Also Like