text.skipToContent text.skipToNavigation


6410-04-05-O

Straight Thread O-Ring

Item #100143828
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 1/4" Male Port Size to 5/16" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 5/16 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1/4 in
Length 1.085 in
Hex Size 3/4 in
O-Ring Boss Thread 1/2-20 Female to 7/16-20 Male
Material Steel
Overall Length 1.085 in
Male Port Size 1/4 in
Female Port Size 5/16
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison