Product details
- Male ORB to Female ORB Adapter w/ 5/16" Male Port Size to 1/4" Female Port Size
Specifications
Female Port Size | 1/4 |
Fitting Type | Adapter |
Hex Size | 5/8 in |
Overall Length | 1.22 in |
Male Port Size | 5/16 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Material | Steel |
End Size | 1/4 O-Ring Boss(f) |
Fitting Description | Adapter |
End Types | O-Ring Boss |
SAE Reference No. | N/A |
Weight | 0.063 LB |