text.skipToContent text.skipToNavigation


6410-06-04-O-SS

Straight Thread O-Ring

Item #100143834
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 3/8" Male Port Size to 1/4" Female Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 11/16 in
Material Stainless Steel
Overall Length 1.03 in
Male Port Size 3/8 in
Female Port Size 1/4
Weight 0.07 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison