text.skipToContent text.skipToNavigation


6410-06-08-O

Straight Thread O-Ring

Item #100143836
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 3/8" Male Port Size to 1/2" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/2 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 3/8 in
Length 1.39 in
Hex Size 1 1/16 in
O-Ring Boss Thread 9/16-18 Female to 7/16-20 Male
Material Steel
Overall Length 1.39 in
Male Port Size 3/8 in
Female Port Size 1/2
Weight 0.133 LB

You May Also Like