text.skipToContent text.skipToNavigation


6410-08-04-O

Straight Thread O-Ring

Item #100143839
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 1/2" Male Port Size to 1/4" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 1/2 in
Length 0.81 in
Hex Size 7/8 in
O-Ring Boss Thread 7/16-20 Female to 3/4-16 Male
Material Steel
Overall Length 0.81 in
Male Port Size 1/2 in
Female Port Size 1/4
Weight 0.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison