text.skipToContent text.skipToNavigation


6410-10-04-O

Straight Thread O-Ring

Item #100143847
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 5/8" Male Port Size to 1/4" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 5/8 in
Length 0.94 in
Hex Size 1 in
Material Steel
Overall Length 0.94 in
Male Port Size 5/8 in
Female Port Size 1/4
Weight 0.18 LB

You May Also Like