text.skipToContent text.skipToNavigation


6410-10-06-O-SS

Straight Thread O-Ring

Item #100143850
each

Product details

  • Male ORB to Female ORB Adapter w/ 5/8" Male Port Size to 3/8" Female Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 3/8 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 in
Material Stainless Steel
Overall Length 0.94 in
Male Port Size 5/8 in
Female Port Size 3/8
Weight 0.36 LB

You May Also Like