text.skipToContent text.skipToNavigation


6410-10-12-O-SS

Straight Thread O-Ring

Item #100143854
each

Product details

  • Male ORB to Female ORB Adapter w/ 5/8" Male Port Size to 3/4" Female Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 3/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 1 3/8 in
Material Stainless Steel
Overall Length 1.66 in
Male Port Size 5/8 in
Female Port Size 3/4
Weight 0.33 LB

You May Also Like