text.skipToContent text.skipToNavigation


6410-12-04-O

Straight Thread O-Ring

Item #100143855
each
    Shipment Options

Product details

  • Male ORB to Female ORB Adapter w/ 3/4" Male Port Size to 1/4" Female Port Size

Specifications

No. of Ends 2
End Types O-Ring Boss
Fitting Type Adapter
Fitting Description Adapter
End Size 1/4 O-Ring Boss(f)
Fitting Angle Straight
SAE Reference No. N/A
Tube Outside Diameter 3/4 in
Length 1.09 in
Hex Size 1 1/4 in
O-Ring Boss Thread 7/16-20 Female to 1 1/16-12 Male
Material Steel
Overall Length 1.09 in
Male Port Size 3/4 in
Female Port Size 1/4
Weight 0.254 LB

You May Also Like