Product details
- Male ORB to Female ORB Adapter w/ 3/4" Male Port Size to 3/8" Female Port Size
Specifications
Hex Size | 1 1/4 in |
Overall Length | 1.09 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
Length | 1.090 in |
SAE Reference No. | N/A |
Tube Outside Diameter | 3/4 in |
Male Port Size | 3/4 in |
O-Ring Boss Thread | 9/16-18 Female to 1 1/16-12 Male |
Material | Steel |
Fitting Description | Adapter |
End Size | 3/8 O-Ring Boss(f) |
No. of Ends | 2 |
Female Port Size | 3/8 |
End Types | O-Ring Boss |
Weight | 0.254 LB |